Zoro Homepage

Pipetter Tips, 0.1 to 10uL, PK960

  • Mfr # 022491504

  • Zoro # G7799355


product price: $139.99
/pk 960, $0.15/ea
Free Shipping & Returns

Key Features

Type
Filter Tip
Material of Construction
Biomedical Grade Plastic
Color
Dark Gray
Packaging
960PK
Capacity
0.1 to 10uL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022491504
Zoro #
G7799355
UPC #
-
Country of Origin
Germany

Details

Type
Filter Tip
Material of Construction
Biomedical Grade Plastic
Color
Dark Gray
Item
Pipettor Tip
Packaging
960PK
Capacity
0.1 to 10uL
Special Features
Drop Contour Design, epT.IPS(R), Fine Graduations, Finely Tapered and Extended, Flexible Tip Cone, PCR Clean and Sterile , Soft
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Material
Biomedical Grade Plastic
Sterility
Non-Sterile
Includes Filter
No Filter
Capacity - Maximum
10 ul
For Pipette Type
Universal
Configuration
Preconfigured Rack
Capacity - Minimum
0.1 ul
Compatible Product Type
Liquid Handling, Liquid Transfer, Pipettor

Description

Pipetter Tips, Filter Tip, Material of Construction Biomedical Grade Plastic, Capacity 0.1 to 10 uL, Special Features Drop Contour Design, Finely Tapered and Extended, Fine Graduations, Soft, Flexible Tip Cone, PCR Clean and Sterile , epT.IPS(r), For Use With Pipettor, Liquid Handling, Liquid Transfer, Package Quantity 960

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.