Pipetter Tips, 0.2mL, PK100
Mfr # 0030089626
Zoro # G7821003
product price: $270.99
/pk 100, $2.71/ea
Free Shipping & Returns
Key Features
Type
Filter Tip
Material of Construction
Biomedical Grade Plastic
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Capacity
0.2mL
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0030089626
Zoro #
G7821003
UPC #
-
Country of Origin
Germany
Details
Type
Filter Tip
Material of Construction
Biomedical Grade Plastic
Item
Pipettor Tip
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Capacity
0.2mL
Color
Clear
Special Features
Funnel Geometry, Hermetically Sealed Piston, Pipetter; Eppendorf; Combitips Advanced; Elongated, Positive Displacement Principle, Purity, Tips, With Optimized Graduations
Material
Biomedical Grade Plastic
Configuration
Individually Wrapped
Capacity - Maximum
0.2 mL
Sterility
Non-Sterile
Compatible Product Type
Liquid Handling, Liquid Transfer, Pipettor
Includes Filter
No Filter
For Pipette Type
Eppendorf Pipettor
Description
Pipetter Tips, Filter Tip, Material of Construction Biomedical Grade Plastic, Capacity 0.2mL, Color Light Blue, Special Features Tips, Pipetter, Eppendorf, Combitips Advanced, Elongated, Funnel Geometry, Positive Displacement Principle, Hermetically Sealed Piston, With Optimized Graduations, Purity, For Use With Pipettor, Liquid Handling, Liquid Transfer, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.