Zoro Homepage

Pipetter Tips, 0.5mL, PK100

  • Mfr # 0030089421

  • Zoro # G8264873


product price: $195.99
/pk 100, $1.96/ea
Free Shipping & Returns

Key Features

Type
Filter Tip
Material of Construction
Biomedical Grade Plastic
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Special Features
Combitips Advanced, Elongated, Eppendorf, Funnel Geometry, Hermetically Sealed Piston, Pipetter, Positive Displacement Principle, Purity, Tips, With Optimized Graduations
Capacity
0.5mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0030089421
Zoro #
G8264873
UPC #
-
Country of Origin
Germany

Details

Type
Filter Tip
Material of Construction
Biomedical Grade Plastic
Item
Pipettor Tip
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Special Features
Combitips Advanced, Elongated, Eppendorf, Funnel Geometry, Hermetically Sealed Piston, Pipetter, Positive Displacement Principle, Purity, Tips, With Optimized Graduations
Capacity
0.5mL
Packaging
100PK
Color
Clear
Material
Biomedical Grade Plastic
For Pipette Type
Eppendorf Pipettor
Sterility
Non-Sterile
Capacity - Maximum
0.5 mL
Includes Filter
No Filter
Compatible Product Type
Liquid Handling, Liquid Transfer, Pipettor
Configuration
Bulk Bag

Description

Pipetter Tips, Filter Tip, Material of Construction Biomedical Grade Plastic, Capacity 0.5mL, Color Purple, Special Features Tips, Pipetter, Eppendorf, Combitips Advanced, Elongated, Funnel Geometry, Positive Displacement Principle, Hermetically Sealed Piston, With Optimized Graduations, Purity, For Use With Pipettor, Liquid Handling, Liquid Transfer, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.