Zoro Homepage

Pipetter Tips, 1 to 10mL, PK100

  • Mfr # 022491288

  • Zoro # G8238072


product price: $124.99
/pk 100, $1.25/ea
Free Shipping & Returns

Key Features

Type
Pipette Accessory
Material of Construction
Biomedical Grade Plastic
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Special Features
Drop Contour Design, epT.IPS(R), Fine Graduations, Finely Tapered and Extended, Flexible Tip Cone, PCR Clean and Sterile , Soft
Capacity
1 to 10mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022491288
Zoro #
G8238072
UPC #
-
Country of Origin
Germany

Details

Type
Pipette Accessory
Material of Construction
Biomedical Grade Plastic
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Special Features
Drop Contour Design, epT.IPS(R), Fine Graduations, Finely Tapered and Extended, Flexible Tip Cone, PCR Clean and Sterile , Soft
Item
Pipettor Tip
Capacity
1 to 10mL
Color
Clear
Material
Biomedical Grade Plastic
For Pipette Type
Universal
Compatible Product Type
Liquid Handling, Liquid Transfer, Pipettor
Configuration
Individually Wrapped
Sterility
Sterile
Capacity - Maximum
10 ul
Capacity - Minimum
1 mL
Includes Filter
Filter Included

Description

Pipetter Tips, Filter Tip, Material of Construction Biomedical Grade Plastic, Capacity 1 to 10mL, Special Features Drop Contour Design, Finely Tapered and Extended, Fine Graduations, Soft, Flexible Tip Cone, PCR Clean and Sterile , epT.IPS(r), For Use With Pipettor, Liquid Handling, Liquid Transfer, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.