Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipetter Tips, 2 to 200uL, PK960

  • Mfr # 022491296

  • Zoro # G8376015


product price: $284.99
/pk 960, $0.30/ea
Free Shipping & Returns

Key Features

Type
Filter Tip
Material of Construction
Biomedical Grade Plastic
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Special Features
Eppendorf epT.IPS(R), PCR Clean and Sterile
Capacity
2 to 200uL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022491296
Zoro #
G8376015
UPC #
-
Country of Origin
Germany

Details

Type
Filter Tip
Material of Construction
Biomedical Grade Plastic
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Special Features
Eppendorf epT.IPS(R), PCR Clean and Sterile
Item
Pipettor Tip
Capacity
2 to 200uL
Material
Biomedical Grade Plastic
Capacity - Minimum
2 ul
For Pipette Type
Universal
Configuration
Preconfigured Rack
Sterility
Sterile
Capacity - Maximum
200 ul
Includes Filter
Filter Included
Compatible Product Type
Liquid Handling, Liquid Transfer, Pipettor

Description

Pipetter Tips, Filter Tip, Material of Construction Biomedical Grade Plastic, Capacity 2 to 200 uL, Special Features Eppendorf epT.IPS(r), PCR Clean and Sterile, For Use With Pipettor, Liquid Handling, Liquid Transfer, Package Quantity 960

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.