Pipetter Tips, 20 to 300uL, PK960
Mfr # 022491245
Zoro # G7822324
product price: $262.99
/pk 960, $0.27/ea
Free Shipping & Returns
Key Features
Type
Filter Tip
Material of Construction
Biomedical Grade Plastic
Capacity
20 to 300uL
Special Features
Drop Contour Design, epT.IPS(R), Fine Graduations, Finely Tapered and Extended, Flexible Tip Cone, PCR Clean and Sterile, Soft
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
022491245
Zoro #
G7822324
UPC #
-
Country of Origin
Germany
Details
Type
Filter Tip
Material of Construction
Biomedical Grade Plastic
Item
Pipettor Tip
Capacity
20 to 300uL
Special Features
Drop Contour Design, epT.IPS(R), Fine Graduations, Finely Tapered and Extended, Flexible Tip Cone, PCR Clean and Sterile, Soft
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Material
Biomedical Grade Plastic
Compatible Product Type
Liquid Handling, Liquid Transfer, Pipettor
For Pipette Type
Universal
Configuration
Preconfigured Rack
Capacity - Minimum
20 ul
Sterility
Sterile
Includes Filter
Filter Included
Capacity - Maximum
300 ul
Description
Pipetter Tips, Filter Tip, Material of Construction Biomedical Grade Plastic, Capacity 20 to 300 uL, Special Features Drop Contour Design, Finely Tapered and Extended, Fine Graduations, Soft, Flexible Tip Cone, PCR Clean and Sterile, epT.IPS(r), For Use With Pipettor, Liquid Handling, Liquid Transfer, Package Quantity 960
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.