Zoro Homepage

Pipetter Tips, 50 to 1000uL, PK1000

  • Mfr # 022492055

  • Zoro # G7860937


product price: $106.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Type
Standard Tip
Material of Construction
Biomedical Grade Plastic
Packaging
1000PK
Special Features
Drop Contour Design, epT.IPS(R), Fine Graduations, Finely Tapered and Extended, Flexible Tip Cone, PCR Clean and Sterile , Soft
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022492055
Zoro #
G7860937
UPC #
-
Country of Origin
Germany

Details

Type
Standard Tip
Material of Construction
Biomedical Grade Plastic
Packaging
1000PK
Special Features
Drop Contour Design, epT.IPS(R), Fine Graduations, Finely Tapered and Extended, Flexible Tip Cone, PCR Clean and Sterile , Soft
Item
Pipettor Tip
Color
Blue
Capacity
50 to 1000uL
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Material
Biomedical Grade Plastic
Includes Filter
No Filter
Sterility
Non-Sterile
Capacity - Maximum
1,000 ul
Configuration
Bulk Bag
For Pipette Type
Universal
Capacity - Minimum
50 ul
Compatible Product Type
Liquid Handling, Liquid Transfer, Pipettor

Description

Pipetter Tips, Filter Tip, Material of Construction Biomedical Grade Plastic, Capacity 50 to 1000 uL, Special Features Drop Contour Design, Finely Tapered and Extended, Fine Graduations, Soft, Flexible Tip Cone, PCR Clean and Sterile , epT.IPS(r), For Use With Pipettor, Liquid Handling, Liquid Transfer, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.