Zoro Homepage

Pipetter Tips, 500 to 2500uL, PK480

  • Mfr # 022491571

  • Zoro # G7971311


product price: $115.99
/pk 480, $0.24/ea
Free Shipping & Returns

Key Features

Type
Filter Tip
Material of Construction
Biomedical Grade Plastic
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Capacity
500 to 2500uL
Special Features
Drop Contour Design, epT.IPS(R), Fine Graduations, Finely Tapered and Extended, Flexible Tip Cone, PCR Clean and Sterile , Soft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022491571
Zoro #
G7971311
UPC #
-
Country of Origin
Germany

Details

Type
Filter Tip
Material of Construction
Biomedical Grade Plastic
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Capacity
500 to 2500uL
Item
Pipettor Tip
Special Features
Drop Contour Design, epT.IPS(R), Fine Graduations, Finely Tapered and Extended, Flexible Tip Cone, PCR Clean and Sterile , Soft
Material
Biomedical Grade Plastic
Capacity - Minimum
0.1 mL
For Pipette Type
Universal
Compatible Product Type
Liquid Handling, Liquid Transfer, Pipettor
Sterility
Non-Sterile
Includes Filter
No Filter
Configuration
Preconfigured Rack
Capacity - Maximum
2.5 mL

Description

Pipetter Tips, Filter Tip, Material of Construction Biomedical Grade Plastic, Capacity 500 to 2500 uL, Special Features Drop Contour Design, Finely Tapered and Extended, Fine Graduations, Soft, Flexible Tip Cone, PCR Clean and Sterile , epT.IPS(r), For Use With Pipettor, Liquid Handling, Liquid Transfer, Package Quantity 480

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.