Zoro Homepage

Pipetter Tips, 5mL, PK100

  • Mfr # 0030089456

  • Zoro # G8116911


product price: $220.99
/pk 100, $2.21/ea
Free Shipping & Returns

Key Features

Type
Filter Tip
Material of Construction
Biomedical Grade Plastic
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Packaging
100PK
Capacity
5mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0030089456
Zoro #
G8116911
UPC #
-
Country of Origin
Germany

Details

Type
Filter Tip
Material of Construction
Biomedical Grade Plastic
Item
Pipettor Tip
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Packaging
100PK
Capacity
5mL
Color
Clear
Special Features
Funnel Geometry, Hermetically Sealed Piston, Pipetter; Eppendorf; Combitips Advanced; Elongated, Positive Displacement Principle, Purity, Tips, With Optimized Graduations
Material
Biomedical Grade Plastic
For Pipette Type
Eppendorf Pipettor
Capacity - Maximum
5 mL
Includes Filter
No Filter
Configuration
Bulk Bag
Sterility
Non-Sterile
Compatible Product Type
Liquid Handling, Liquid Transfer, Pipettor

Description

Pipetter Tips, Filter Tip, Material of Construction Biomedical Grade Plastic, Capacity 5mL, Color Blue, Special Features Tips, Pipetter, Eppendorf, Combitips Advanced, Elongated, Funnel Geometry, Positive Displacement Principle, Hermetically Sealed Piston, With Optimized Graduations, Purity, For Use With Pipettor, Liquid Handling, Liquid Transfer, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.