Zoro Homepage

Pipetter Tips, 5mL, PK100

  • Mfr # 0030089561

  • Zoro # G8056517


product price: $270.99
/pk 100, $2.71/ea
Free Shipping & Returns

Key Features

Type
Filter Tip
Material of Construction
Biomedical Grade Plastic
Color
Clear
Capacity
5mL
Special Features
Funnel Geometry, Hermetically Sealed Piston, Pipetter; Eppendorf; Combitips Advanced; Elongated, Positive Displacement Principle, Purity, Tips, With Optimized Graduations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0030089561
Zoro #
G8056517
UPC #
-
Country of Origin
Germany

Details

Type
Filter Tip
Material of Construction
Biomedical Grade Plastic
Color
Clear
Item
Pipettor Tip
Capacity
5mL
Special Features
Funnel Geometry, Hermetically Sealed Piston, Pipetter; Eppendorf; Combitips Advanced; Elongated, Positive Displacement Principle, Purity, Tips, With Optimized Graduations
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Material
Biomedical Grade Plastic
Capacity - Maximum
5 mL
Compatible Product Type
Liquid Handling, Liquid Transfer, Pipettor
Sterility
Sterile
Configuration
Individually Wrapped
For Pipette Type
Eppendorf Pipettor
Includes Filter
No Filter

Description

Pipetter Tips, Filter Tip, Material of Construction Biomedical Grade Plastic, Capacity 5mL, Color Blue, Special Features Tips, Pipetter, Eppendorf, Combitips Advanced, Elongated, Funnel Geometry, Positive Displacement Principle, Hermetically Sealed Piston, With Optimized Graduations, Purity, For Use With Pipettor, Liquid Handling, Liquid Transfer, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.