12150P10 Replacement/Interchange Hydraulic Filter
- Mfr # MF0063386
- Zoro # G204192812
product price:Â
$
21.59
/ea
Key Features
Filter Style
Return Line
Flow Direction
Inside-Out
Seal Type
Buna
Height
5.9
OD Top
2.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MF0063386
- Zoro #
- G204192812
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Height
- 5.9
Details
- Filter Style
- Return Line
- Flow Direction
- Inside-Out
- Seal Type
- Buna
- OD Top
- 2.84
- OD Bottom
- 2.84
- ID Top
- 1.77
- ID Bottom
- 0.33
- Micron Rating
- 10
- Product Media
- Cellulose
- By-Pass
- No
- Application
- Filtration
- Weight
- 0.532
Description
Main Filter MF0440412 replaces OEM 12150P10 by EPPENSTEINER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 5.90in
OD Top: 2.84in
OD Bottom: 2.84in
ID Top: 1.77in
ID_Bottom: 0.33in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 5.90in
OD Top: 2.84in
OD Bottom: 2.84in
ID Top: 1.77in
ID_Bottom: 0.33in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.