11611740 Perfection V850 Pro - Flatbed Scanner

  • Mfr # 11611740

  • Zoro # G904143510


product price:  $2,553.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11611740
Zoro #
G904143510
UPC #
-
Country of Origin
China

Description

Specifications
  • Device Type - Flatbed scanner - desktop
  • Interface Type - USB 2.0
  • Scan Element Type - CCD
  • Light Source - LED
  • Max Supported Document Size - 8.5 in x 11.7 in
  • Input Type - Color
  • Grayscale / Color Depth - 16-bit (64K gray levels) / 48-bit color
  • Grayscale / Color Depth (External) - 16-bit (64K gray levels) / 48-bit color
  • Optical Resolution - 6400 dpi x 9600 dpi
  • Interpolated Resolution - 12800 dpi x 12800 dpi
  • Max Document Size - 8.5 in x 11.7 in
  • Supported Document Type - Plain paper, film
  • Document Feeder Type - Manual
  • Power - AC 120/230 V ( 50 - 60 Hz )
  • System Requirements - Microsoft Windows XP, Microsoft Windows 7, Microsoft Windows XP Professional x64 Edition, Microsoft Windows Vista, Windows 8 / 8.1, Apple MacOS X 10.6.x - 10.10.x
  • Dimension - 623 x 435 x 280 in.
  • Item Weight - 23.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.