Shop EPSON
See all product information
Create Account
1/4 in Black on Green Label Cartridge
Mfr # 270A67
Zoro # G4758953
product price:Â $26.39
/eaKey Features
Label Material
Polyester
Label Media Format
Continuous
Adhesive
Adhesive
Width
1/4 in
Roll Length
30 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270A67
- Zoro #
- G4758953
- UPC #
- 815407020663
- Country of Origin
- Japan
Dimensions
- Width
- 1/4 in
- Roll Length
- 30 ft
Details
- Item
- Label Tape
- Label Material
- Polyester
- Label Media Format
- Continuous
- Adhesive
- Adhesive
- Color
- Black on Green
- Standards
- RoHS, UL Standard 969
- Label Type
- Indoor/Outdoor
- Temp. Range
- -67 °F to 275 °F
Description
Black Ink/Green Tape,Glossy,1/4 In. W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.