Zoro Homepage

Active Speaker ELPSP02, V12H467020

  • Mfr # V12H467020

  • Zoro # G4916126


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Color
White
Bluetooth Compatible
No
Voltage
110V AC, 220V AC
Features
Bass Reflex; Environmentally Friendly; Recycled
Watt (RMS)
30 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V12H467020
Zoro #
G4916126
UPC #
010343884274
Country of Origin
Unknown

Details

Item
Wall Speaker
Color
White
Bluetooth Compatible
No
Voltage
110V AC, 220V AC
Features
Bass Reflex; Environmentally Friendly; Recycled
Watt (RMS)
30 W
Frequency Response
80 Hz to 20 kHz
Impedance
8 Ohm
Power Source
AC Adapter
Includes
External AC Power Adapter with Power Cord, Wall Mount Brackets, Speaker Cable, User's Guide, Warranty Statement.
Speaker Configuration
2
Standby Power Consumption
700 mW
Controls
Bass, Treble, Volume
Operating Power Consumption
45 W
Number of Analog Audio Inputs
2

Description

Active Speakers (ELPSP02)... Engage your classroom with 30 W of powerful sound with this speaker set. Use the ELPSP02 active speakers (with built-in amplifiers) to enable all students in the room to clearly hear your lesson, enhancing the learning experience. The ELPSP02 speakers can be easily mounted on the wall and can be used with any Epson projector with or without the PowerLite Pilot.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.