Zoro Homepage
This item is Discontinued.
Epson All-In-One Printer, 16-7/8inHx19-1/2inW EPSC11CD95201

All-In-One Printer, 16-7/8inHx19-1/2inW (Discontinued)

  • Mfr # EPSC11CD95201
  • Zoro # G0546990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPSC11CD95201
Zoro #
G0546990
UPC #
010343914322
Country of Origin
Indonesia

Dimensions

Width
19 1/2 in
Depth
19 in
Height
16 7/8 in

Details

Item
Inkjet Printer
Functions
Printer, Copier, Scanner
Connector/Port/Interface
Ethernet, WiFi
Includes
Black Ink Cartridge, Cyan Ink Cartridge, Magenta Ink Cartridge, Yellow Ink Cartridge, Light Cyan Ink Cartridge, Light Magenta Ink Cartridge, Setup and Instructions Manuals, CD-ROM Containing Software and Drivers (Windows(R) and Macintosh(R)), Power Cable
Sorting Function
No
LCD Display
Yes
Network Ready
Yes
Max. Copies
9999
Network Capable
Yes
Network Types
Ethernet, WiFi

Description

All-In-One Printer, Functions Printer, Copier, Scanner, Max. Copies 9999, Sorting Function No, LCD Display Yes, Connector/Port/Interface Ethernet, Wi-Fi, Network Ready Yes, Network Capable Yes, Network Types Ethernet, Wi-Fi, Height 16-7/8 In., Width 19-1/2 In., Depth 19 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.