B11B224201 Perfection Pro Photo Scanner

  • Mfr # B11B224201
  • Zoro # G604147245
product price: 
$
5,109.99
/ea
Free Shipping & Returns

Key Features

Width
19.8"
Height
6"
Features
USB
Depth
12.1"
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B11B224201
Zoro #
G604147245
UPC #
-
Country of Origin
China

Dimensions

Width
19.8"
Height
6"
Depth
12.1"
Color Depth
48-bit
Media Size
Photo - 4" x 6"
Grayscale Depth
16-bit
Maximum Scan Size
8.50" x 11.70"

Details

Features
USB
Item
Flatbed Scanner
Color
Gray
Sleep-Mode Power Consumption
1.50 W
Operating Power Consumption
23 W
Power Source
AC Supply
Standby Power Consumption
12 W
USB Standard
USB 2.0
Image Sensor Type
CCD
Off-Mode Power Consumption
300 mW
Media Type
Transparency
Interpolated Resolution (dpi)
12800 x 12800
Operating System Supported
Windows
Scan Color
Color
Hardware Resolution (dpi)
6400 x 9600
Platform Supported
PC
Input Voltage
120 V AC
Optical Resolution (dpi)
6400
Mounting
Desktop

Description

The quality and control you need to preserve priceless originals, right in your studio - it's easy with the Perfection V850 Pro scanner. You get professional-quality scans that make it simple to digitally archive virtually any original. 6400 dpi resolution1, a 4.0 Dmax, advanced optics and dual-lens scanning ensure extraordinary results whether scanning slides, negatives or film. Digital ICE Technologies remove surface defects, while two sets of film holders and an energy-efficient LED array help boost productivity. SilverFast SE Plus and X-Rite i1 color management software add versatility. A specialized fluid mount tray (not included) is also available for unparalleled reproductions from black-and-white film.

Features
  • Professional quality color and detail - get unparalleled scans with state-of-the-art 6400 dpi optical resolution1 and advanced optics.
  • Remarkable tonal range and shadow detail - 4.0 Dmax for smooth gradations and fine shadow detail.
  • Exclusive Dual Lens System - automatically selects from two lenses for optimum results based on the media being scanned.
  • Automatically remove dust and scratches - Digital ICE Technologies remove many surface defects from film and prints to minimize costly retouching.
  • ReadyScan LED light source - for fast scans with no warmup time required.
  • Greater productivity - batch scan multiple slides, negatives, medium- and large-format film with two sets of film holders (included).
  • Advanced optics - high-reflection mirror and anti-reflective optical coatings ensure minimum optical distortion.
  • Do more with your film and photos - LaserSoft SilverFast SE software included for added versatility and control.
  • Precision film scanning - specialized fluid mount option available.
  • Included - Perfection V850 Pro color scanner, 8 x 10 in. Transparency Unit (built into lid), Eight film holders - 35 mm slides, 35 mm film strips, medium format 6 x 20cm and 4 x 5 in. (two each), Film Area Guide, Scanner Software installation CD-ROM, LaserSoft Imaging SilverFast SE PLUS, X-Rite i1Scanner with reflective/transparent IT8 targets, Setup poster, Hi-Speed USB 2.0 cable, AC adapter and power cable.
  • Scanner Type - Flatbed color image scanner.
  • Photoelectric Device - Alternative 6 lines color MatrixCCD.
  • Optical Resolution - Du

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews