Shop EPSON
See all product information
Create Account
Black Ink/Green Tape, 1-1/2" W
Mfr # 270C45
Zoro # G4757842
product price:Â $43.59
/eaKey Features
Label Material
Polyester
Label Media Format
Continuous
Adhesive
Adhesive
Width
1-1/2 in
Roll Length
30 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
270C45
Zoro #
G4757842
UPC #
815407021363
Country of Origin
Japan
Dimensions
Width
1-1/2 in
Roll Length
30 ft
Details
Item
Label Tape
Label Material
Polyester
Label Media Format
Continuous
Adhesive
Adhesive
Color
Black on Green
Standards
RoHS, UL Standard 969
Temp. Range
-67 °F to 275 °F
Label Type
Indoor/Outdoor
Description
Black Ink/Green Tape,1-1/2 In. W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.