Zoro Homepage

BRIGHTLINK 1480FI INTERACTIVE PROJECTOR MOUNT NOT INCLUDED

  • Mfr # V11H921520

  • Zoro # G014903370


product price: $3,875.99
/ea
Free Shipping & Returns

Key Features

Width
18.1"
Depth
18.2"
Height
14.8"
Operating Power Consumption
381 W
Maximum Diagonal Image Size
100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11H921520
Zoro #
G014903370
UPC #
10343950146
Country of Origin
China

Dimensions

Width
18.1"
Depth
18.2"
Height
14.8"
Maximum Diagonal Image Size
100"
Maximum Focal Length
3.90 mm

Details

Item
Laser Projector
Operating Power Consumption
381 W
Package Contents
Interactive
Yes
Graphic Mode
HD
HDMI
Yes
Number of Lamps
1
Standard Mode Brightness
5000 lm
Environmentally Friendly
Yes
Lamp Type
Laser Diode
Normal Mode Lamp Life
20000 Hour
USB
Yes
Native Aspect Ratio
0.672917
Throw Type
Ultra Short Throw
Projection Method
Front, Ceiling
Contrast Ratio
2,500,000:1
Video Signal Standard
HDTV
Native Resolution
136(6) 768

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.