Zoro Homepage

BRIGHTLINK 1485FI INTERACTIVE PROJECTOR MOUNT NOT INCLUDED

  • Mfr # V11H919520

  • Zoro # G214903392


product price: $3,876.99
/ea
Free Shipping & Returns

Key Features

Width
14.3"
Depth
18.1"
Height
8.3"
Video Signal Standard
HDTV
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11H919520
Zoro #
G214903392
UPC #
10343950139
Country of Origin
China

Dimensions

Width
14.3"
Depth
18.1"
Height
8.3"
Maximum Focal Length
3.90 mm
Maximum Diagonal Image Size
100"

Details

Item
LCD Projector
Video Signal Standard
HDTV
USB
Yes
Standard Mode Brightness
5000 lm
HDMI
Yes
Projection Method
Ceiling, Front
Operating Power Consumption
381 W
Native Aspect Ratio
0.672917
Contrast Ratio
2,500,000:1
Native Resolution
1920 x 1080
Interactive
Yes
Normal Mode Lamp Life
20000 Hour
Graphic Mode
Full HD
Output Scan Format
1080p
Throw Type
Ultra Short Throw
Economy Mode Lamp Life
30000 Hour
Number of Lamps
1
Lamp Type
Laser Diode
Environmentally Friendly
Yes
Package Contents
BrightLink 1485Fi 1080p 3LCD Interactive Laser Display, Lens Cover, Rear Cable Cover, Interactive Touch Module and Cable, Quick Setup Guide, 6' Power Cable, (1) USB A/B Cable, Projector Remote Control with (2) AA Batteries, HDBaseT Control Pad with Power Supply, Pen Holder, (4) Markers for Auto Screen Adjustment, IR Reflectors, (2) Interactive Pens, Battery Charger and (2) AA Rechargeable Batteries (for Interactive Pens), Warranty Statement, SMART SLS Redemption Code

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.