Zoro Homepage

BrightLink 760Wi Projector

  • Mfr # V11HA80020

  • Zoro # G612467168


product price: $2,451.99
/ea
Free Shipping & Returns

Key Features

Width
14.1"
Depth
15.6"
Height
5.3"
USB
Yes
Batteries Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11HA80020
Zoro #
G612467168
UPC #
10343975392
Country of Origin
China

Dimensions

Width
14.1"
Depth
15.6"
Height
5.3"
Maximum Diagonal Image Size
100"
Maximum Focal Length
3.70 mm

Details

Item
3LCD Projector
USB
Yes
Batteries Included
Yes
Operating Power Consumption
277 W
Economy Mode Lamp Life
30000 Hour
Lamp Type
Laser
Number of Lamps
1
Standard Mode Brightness
4100 lm
Native Aspect Ratio
0.67361
Optical Zoom
1.4x
Throw Type
Ultra Short Throw
HDMI
Yes
Interactive
Yes
Wireless LAN
Yes
Normal Mode Lamp Life
20000 Hour
Package Contents
BrightLink 760Wi Ultra Short Throw Interactive Display, Quick Start Guide, 6' Power Cable, 16' USB A/B Cable, Projector Remote Control, 2x Interactive Pens, 4x Soft Pen Tips, 2x Hard Pen Tips, Pen Tray, 2x AA Batteries (For Interactive Pens), 2x AA Batteries (For Remote), Projector Feet, Corner Markers, Magnets For Corner Markers, 1-year License Key For BrightLink GoBoard Software
Energy Star
Yes
Speaker Included
Yes
Graphic Mode
WXGA
Environmentally Friendly
Yes
Projection Method
Rear, Front
Native Resolution
1280 x 800
Contrast Ratio
2,500,000:1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.