Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BrightLink 770Fi Projector

  • Mfr # V11HA78020

  • Zoro # G912467165


product price: $2,874.99
/ea
Free Shipping & Returns

Key Features

Width
14.1"
Depth
15.6"
Height
5.3"
Minimum Projection Distance
100"
Lamp Type
Laser Diode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11HA78020
Zoro #
G912467165
UPC #
10343975378
Country of Origin
China

Dimensions

Width
14.1"
Depth
15.6"
Height
5.3"
Maximum Diagonal Image Size
110"
Maximum Focal Length
3.70 mm

Details

Item
3LCD Projector
Minimum Projection Distance
100"
Lamp Type
Laser Diode
Batteries Included
Yes
Speaker Included
Yes
Output Scan Format
1080p
USB
Yes
Native Aspect Ratio
21:9
Normal Mode Lamp Life
20000 Hour
Network (RJ-45)
Yes
Maximum Projection Distance
110"
Economy Mode Lamp Life
30000 Hour
HDMI
Yes
Optical Zoom
1.4x
Native Resolution
1920 x 1080
Throw Type
Ultra Short Throw
Interactive
Yes
Projection Method
Front, Rear
Graphic Mode
Full HD
Contrast Ratio
2,500,000:1
Number of Lamps
1
Standard Mode Brightness
4100 lm
Wireless LAN
Yes
Bluetooth
Yes
Operating Power Consumption
277 W
Video Signal Standard
HDTV
Energy Star
Yes
Package Contents
BrightLink 770Fi Ultra Short Throw Interactive Display, Quick Start Guide, 6' Power Cable, 16' USB A/B Cable, Projector Remote Control, 2x Interactive Pens, 4x Soft Pen Tips, 2x Hard Pen Tips, Pen Tray, 2x AA Batteries (For Interactive Pens), 2x AA Batteries (For Remote), Projector Feet, Corner Markers, Magnets For Corner Markers, 1-Year License Key For Brightlink GoBoard Software
Environmentally Friendly
Yes
Mount Type
Wall Mountable, Tabletop

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.