Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CO-W01 WXGA 3LCD 3000lum

  • Mfr # V11HA86020

  • Zoro # G012467263


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Maximum Diagonal Image Size
31.50 ft
Standard Mode Brightness
3000 lm
Projection Method
Front, Ceiling
Graphic Mode
WXGA
Operating Power Consumption
270 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11HA86020
Zoro #
G012467263
UPC #
10343970373
Country of Origin
China

Dimensions

Maximum Diagonal Image Size
31.50 ft
Width
11.6"
Height
3.4"
Depth
8.3"

Details

Standard Mode Brightness
3000 lm
Projection Method
Front, Ceiling
Graphic Mode
WXGA
Operating Power Consumption
270 W
Item
3LCD Projector
Mount Type
Ceiling Mountable, Desktop
Speaker Included
Yes
Number of Lamps
1
Mobile High Definition Link (MHL)
Yes
Normal Mode Lamp Life
6000 Hour
Lamp Watts
188 W
Lamp Type
UHE
Native Aspect Ratio
16:10
Economy Mode Lamp Life
12000 Hour
Native Resolution
1280 x 800
USB
Yes
HDMI Inputs
Yes

Description

Epson CO-W01 WXGA 3LCD 3000lum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.