Shop EPSON
See all product information
Create Account
ContinuousLabelStock, White, Semi-Gloss
Mfr # 60YR34
Zoro # G900690018
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Application
Barcode Label, Caution Label, General Identification for Indoor/Outdoor Usage, Warning Label
Label Color
White
Printer Series Compatibility
LW-Z5000PX, LW-Z5010PX
Label Material
Vinyl
Label Media Format
Continuous Roll in Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60YR34
- Zoro #
- G900690018
- UPC #
- 815407022186
- Country of Origin
- China
Dimensions
- Width
- 1 1/2 in
- Roll Length
- 147 19/32 ft
- Label Thickness
- 0.007 in
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 60YR02, 60YR03, 60YR54, 60YR55, 60YR56, 60YR57, Compatible Mfr Part Number LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R, Label Color White, Label Finish Semi-Gloss, Label Material Vinyl, Material Properties Chlorine-Free, Chloroethene-Free, Silicone-Free, Printer Series Compatibility LW-Z5000PX, LW-Z5010PX, Recommended Ribbon Not Applicable, Roll Length 147 19/32 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.