CRTDG, INK, T748, BK
- Mfr # T748120
- Zoro # G623363879
product price:Â
$
80.99
/ea
Key Features
Compatible OEM Model Number
WF-8090, WF-6090, WF-6530, WF-8590, WF-6590,
Print Technology
Inkjet
Max. Page Yield
2500 Pages
Ink/Toner Color
Black
Printer Model
WorkForce Pro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T748120
- Zoro #
- G623363879
- UPC #
- 10343914360
- Country of Origin
- Indonesia
- Compatible OEM Model Number
- WF-8090, WF-6090, WF-6530, WF-8590, WF-6590,
- Print Technology
- Inkjet
- Max. Page Yield
- 2500 Pages
- Ink/Toner Color
- Black
- Printer Model
- WorkForce Pro
- Yield Type
- Standard
- Printer Brand
- Epson
- Item
- Ink Cartridge
Description
Compatible with Epson WorkForce Pro WF-8590, Works in WorkForce Pro WF-6530, WF-6090, Also for use in WorkForce Pro WF-6590 and WF8090, Produces crisp, black text, Fast-drying for results that resist smudges, fading and water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.