CRTDG, INK, T748, CYN
- Mfr # T748220
- Zoro # G123364659
product price:Â
$
67.75
/ea
Key Features
Ink/Toner Color
Cyan
Yield Type
Standard
Printer Model
WorkForce Pro
Print Technology
Inkjet
Max. Page Yield
1500 Pages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T748220
- Zoro #
- G123364659
- UPC #
- 10343914377
- Country of Origin
- Indonesia
- Ink/Toner Color
- Cyan
- Yield Type
- Standard
- Printer Model
- WorkForce Pro
- Item
- Ink Cartridge
- Print Technology
- Inkjet
- Max. Page Yield
- 1500 Pages
- Compatible OEM Model Number
- WF-6090, WF-6530, WF-8090, WF-6590, WF-8590
- Printer Brand
- Epson
Description
Compatible with Epson WorkForce Pro WF-8590, Works in WorkForce Pro WF-6530, WF-6090, Also for use in WorkForce Pro WF-6590 and WF8090, Produces vivid colors, Fast-drying for results that resist smudges, fading and water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.