Zoro Homepage

DC-07 DOCUMENT CAMERA - 2MP - CMOS - F/2.0 - WHITE - 8X - LCD DISPLAY

  • Mfr # V12H759020

  • Zoro # G416440879


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Megapixels
2 Megapixel
Optical Zoom
8x
Includes
DC-07 Document Camera USB cable Soft carrying case User's guide CD Quick start guide Application software CD
Height
15.7"
Video Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V12H759020
Zoro #
G416440879
UPC #
10343910218
Country of Origin
Philippines

Dimensions

Height
15.7"

Details

Megapixels
2 Megapixel
Optical Zoom
8x
Includes
DC-07 Document Camera USB cable Soft carrying case User's guide CD Quick start guide Application software CD
Video Resolution
1920 x 1080
Color
WHITE

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.