
DC-13 - 2MP - CMOS - NO OPTICAL ZOOM - NO DISPLAY DIAGONAL SIZE - 16X
Mfr # V12H757020
Zoro # G016440859
product price: $683.99
/ea
Free Shipping & Returns
Key Features
Height
12.5"
Includes
DC-13 Document Camera AC power adapter with cord USB cable Application software CD Remote control 2 x AA batteries VGA cable Microscope adapter User's Guide CD Quick Start Guide Warranty card Soft Carrying Case
Video Resolution
HD 1080p
Megapixels
2MP
Optical Zoom
NO OPTICAL ZOOM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V12H757020
Zoro #
G016440859
UPC #
10343924116
Country of Origin
Philippines
Dimensions
Height
12.5"
Details
Includes
DC-13 Document Camera AC power adapter with cord USB cable Application software CD Remote control 2 x AA batteries VGA cable Microscope adapter User's Guide CD Quick Start Guide Warranty card Soft Carrying Case
Video Resolution
HD 1080p
Megapixels
2MP
Optical Zoom
NO OPTICAL ZOOM
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.