Desktop Label Printer, LABELWORKS PX Series, Single Color Capability (Discontinued)
- Mfr # LW-PX800
- Zoro # G4155210
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LW-PX800
Zoro #
G4155210
UPC #
-
Country of Origin
China
Dimensions
Max. Tape Width
1-1/2"
Overall Length
6 in
Overall Height
5 1/2 in
Overall Width
30 mm
Maximum Label Width
1 1/2 in
Maximum Printed Label Width
1 1/2 in
Minimum Label Length
30 ft
Minimum Label Width
4 mm
Minimum Font Size
4 pt.
Maximum Font Size
72 pt.
Description
Desktop Label Printer, Color Printing Capability Single Color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.