Zoro Homepage
This item is Discontinued.
Epson Dot Matrix Printer, Blk/Wht, 10-39/64inH EPSC11C524001

Dot Matrix Printer, Blk/Wht, 10-39/64inH (Discontinued)

  • Mfr # EPSC11C524001
  • Zoro # G0546695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPSC11C524001
Zoro #
G0546695
UPC #
010343846739
Country of Origin
Japan

Dimensions

Depth
20 13/32 in
Height
10 39/64 in
Width
18 7/64 in

Details

Item
Dot Matrix Printer
Printer Output
Black/White
Print Speed (Black)
14.0 ppm
Print Resolution (Black)
240 x 144 dpi
Operating System Compatibility
Windows(R) 95, NT 4.0, 98, 2000, Me, XP
Print Speed (Color)
14 ppm
Network Types
Parallel, USB
LCD Display
No
Network Ready
No
Network Capable
Yes
Connector/Port/Interface
Parallel, USB
Monthly Duty Cycle
20,000
Print Resolution - Black
240 x 144 dpi

Description

Dot Matrix Printer, Black/White, Print Speed (Black) 14.0 ppm, Print Speed (Color) 14 ppm, Print Resolution (Black) 240 x 144 dpi, LCD Display No, Operating System Compatibility Windows(R) 95, NT 4.0, 98, 2000, Me, XP, Monthly Duty Cycle 20,000, Connector/Port/Interface Parallel, USB, Network Ready No, Network Capable Yes, Network Types Parallel, USB, Height 10 39/64 in, Width 18 7/64 in, Depth 20 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.