This item is Discontinued.

Epson DURABrite Ultra Hi-Yield Ink, 1100 Page-Yield, Black/Cyan/Mag/Yel, PK4 T822XLBCS

DURABrite Ultra Hi-Yield Ink, 1100 Page-Yield, Black/Cyan/Mag/Yel, PK4 (Discontinued)

  • Mfr # T822XLBCS
  • Zoro # G201847845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T822XLBCS
Zoro #
G201847845
UPC #
10343959071
Country of Origin
Indonesia

Details

Market Indicator Cartridge No.
T822XL
Item
Print and Imaging Supplies
Max. Page Yield
1100
Color
Black; Cyan; Magenta; Yellow
For Use With
Epson® WorkForce® Pro WF-4820, 4830, 3820, 4834
Remanufactured Cartridge Number
T822XL
Weight
0.35 lbs
Ink Base
Pigment-Based
Print Supply Technology
DURABrite Ultra™
Yield Type
High-Yield
Supply Type
Ink
Device Types
Inkjet Printer

Description

Epson® DURABrite Ultra high-capacity ink cartridges are ideal for high-volume print applications. Formulated with fast-drying pigment ink designed for high-speed print jobs, they deliver sharp text, bright colors and print-shop quality results.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.