Shop EPSON
See all product information
Create Account
DURABrite Ultra T10S Original Standard Yield Inkjet Ink Cartridge, Cyan, 3000 Pages
- Mfr # T10S200
- Zoro # G923364521
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Printer Brand
Epson
Max. Page Yield
3000 Pages
Printer Model
WorkForce Pro
Compatible OEM Model Number
WF-C5390, WF-C5890
Ink/Toner Color
Cyan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T10S200
- Zoro #
- G923364521
- UPC #
- 10343975583
- Country of Origin
- Indonesia
Details
- Item
- Ink
- Printer Brand
- Epson
- Max. Page Yield
- 3000 Pages
- Printer Model
- WorkForce Pro
- Compatible OEM Model Number
- WF-C5390, WF-C5890
- Ink/Toner Color
- Cyan
- Yield Type
- Standard
- Print Technology
- Inkjet
Description
Compatible with Epson WorkForce Pro WF-C5390, Also works in WorkForce Pro WF-C5890 Color MFP, Formulated with fast-drying pigment ink made for high-speed print jobs, Delivers sharp text and print shop-quality results on both plain and glossy photo paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.