Shop EPSON
See all product information
Create Account
DURABrite Ultra T10S Original Standard Yield Inkjet Ink Cartridge, Yellow, 3000 Pages
- Mfr # T10S400
- Zoro # G323364015
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Printer Model
WorkForce Pro
Compatible OEM Model Number
WF-C5390, WF-C5890
Print Technology
Inkjet
Ink/Toner Color
Yellow
Yield Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T10S400
- Zoro #
- G323364015
- UPC #
- 10343975606
- Country of Origin
- Indonesia
- Item
- Ink
- Printer Model
- WorkForce Pro
- Compatible OEM Model Number
- WF-C5390, WF-C5890
- Print Technology
- Inkjet
- Ink/Toner Color
- Yellow
- Yield Type
- Standard
- Printer Brand
- Epson
- Max. Page Yield
- 3000 Pages
Description
Compatible with Epson WorkForce Pro WF-C5390, Also works in WorkForce Pro WF-C5890 Color MFP, Formulated with fast-drying pigment ink made for high-speed print jobs, Delivers sharp text and print shop-quality results on both plain and glossy photo paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.