Zoro Homepage
This item is Discontinued.
Epson Epsn 3600 Lm Wuxga V11H846120

Epsn 3600 Lm Wuxga (Discontinued)

  • Mfr # V11H846120
  • Zoro # G5779528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V11H846120
Zoro #
G5779528
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3.4"
Width
11.9"
Depth
9.8"

Details

Optical Zoom
1.2x
Lamp Type
UHE
Product Type
LCD Projector
Contrast Ratio
15,000:1

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.