Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epson America Inc ELPSC80 Duet Portable Projector Screen

  • Mfr # ELPSC80

  • Zoro # G303988170


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Screen Size
39 in H x 70 in W
Includes
Duet Ultra Portable Projection ScreenFloor standWall bracket
Projection Formats
Widescreen
Assembly Required
No
Diagonal Image Size
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELPSC80
Zoro #
G303988170
UPC #
10343862050
Country of Origin
China

Dimensions

Screen Size
39 in H x 70 in W
Diagonal Image Size
80 in
Screen Height
39 in
Screen Width
70 in

Details

Item
Projection Screen
Includes
Duet Ultra Portable Projection ScreenFloor standWall bracket
Projection Formats
Widescreen
Assembly Required
No
Aspect Ratio
16:9, 4:3
Product Line
Duet

Description

The Epson Duet Ultra Portable Projector Screen is the first portable projection screen to offer both video standard (4:3) and HDTV (16:9) formats.
This lightweight and completely portable screen offers a solution to the user that no other portable projection screen on the market can deliver. Imagine being able to "tweak" the aspect ratio of your presentation without wiring or additional fuss. Whether for business or personal use this screen offers you the best of both projection worlds.
The screen comes with a floor stand and a bracket (with anchors) for wall projection. All that you need to do is pull the screen out to whichever dimension you require - 65" for video viewing or 80" for HDTV viewing. When your presentation is over simply collapse the screen back to its storage position and you're ready to go.
With the innovative patent-pending design setup couldn't be easier. In no time at all you'll be ready to sit back and enjoy brilliant images on a bright white screen.
  • Get brilliant images with bright white screen.
  • Expand screen to the size that best meets your need - standard (4:3) or HDTV (16:9).
  • Use with any home theater or business projector.
  • Enjoy fast easy setup.
  • Stores quickly and easily.
  • Use for business presentations or home theater applications.
  • Mount on the floor stand or wall bracket (both included).
  • When closed Duet forms its own carrying case (just 43" long).
  • Style: Duet.
  • Front/Rear Projection: Front.
  • Mount: Floor standing or wall mountable.
  • Finish: Matte White.
  • Tension Control: Permanently tensioned.
  • Keystone Control: None.
  • Overall Size: In video format: 42.5 x 61.75" (1 x 1.6m) In HDTV format: 42.5 x 79.5" (1 x 2m) Without the stand the height is 42.5" and with the stand it's 76.25"; When closed the screen is 9" wide.
  • Image Size: In video format: 42.5 x 61.75" (1 x 1.6m) In HDTV format: 42.5 x 79.5" (1 x 2m).
  • Diagonal: Video format: 75" (1.9m) HDTV format: 80" (2.0m) (Approx).
  • Format: Video and HDTV.
  • Aspect Ratio: 4:3 and 16:9.
  • Color: Black frame.
  • Length: 43" (1.1m).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.