Zoro Homepage

Epson B11B252202 DS-70 Portable Document Scanner

  • Mfr # B11B252202

  • Zoro # G803872979


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Includes
Start Here poster, USB Cable, Maintenance Sheets
Media Size
8.50 in x 14 in
USB
Yes
Optical Resolution
600 dpi
Operating System Supported
Mac OS, Windows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B11B252202
Zoro #
G803872979
UPC #
10343945043
Country of Origin
China

Dimensions

Media Size
8.50 in x 14 in

Details

Includes
Start Here poster, USB Cable, Maintenance Sheets
Item
Sheetfed Scanner
USB
Yes
Optical Resolution
600 dpi
Operating System Supported
Mac OS, Windows
Series
DS
Max. Mono Scan Speed
10 ppm
Media Type
Business Card, ID Card, Receipt
Max. Color Scan Speed
10 ppm

Description

The smallest and lightest mobile single-sheet-fed document scanner1, the Epson DS-70 features fast speeds for busy professionals scanning a single page in as fast as 5.5 seconds2. This portable scanner accommodates documents up to 8.5" x 72", plus business/ID cards and receipts. Included OCR and document management software allows users to easily create editable text and searchable PDFs.

Features
  • RoHS compliant
  • Recyclable product
  • Epson America, Inc. is a SmartWaySM Transport Partner
  • DS-70 Portable Document Scanner
Specifications
  • Scanner Type: Mobile, Sheet-fed 1-pass color scanner
  • Optical Resolution: 600 dpi
  • Maximum Resolution: 1200 dpi
  • Color Bit Depth: 16-bit input / 8-bit output
  • Optical Sensor: Color Contact Image Sensor (CIS)
  • Maximum Scan Area: 8.5" x 14" (216 x 356 mm)
  • Light Source: 3-color RGB LED
  • Scanning Speed: 10 ppm (300 dpi Black-and-White, Color, Gray 1-sheet scan speed)
  • Capacity: Single sheet feed
  • Buttons: Scan Start/Stop
  • Power Requirements: 5 V DC (USB Bus)
  • Weight: 2.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.