Zoro Homepage

Epson BrightLink Pro 1480FI Laser Display Projector

  • Mfr # BL1480FI

  • Zoro # G511941547


product price: $4,775.99
/ea
Free Shipping & Returns

Key Features

Width
18.1 in
Depth
18.2 in
Height
14.8 in
Max. Resolution
1920 x 1080
Features
Environmentally Friendly, HDMI, Interactive, USB, Wireless LAN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL1480FI
Zoro #
G511941547
UPC #
10343950146
Country of Origin
China

Dimensions

Width
18.1 in
Depth
18.2 in
Height
14.8 in
Maximum Diagonal Image Size
100 in
Maximum Focal Length
3.9 mm

Details

Item
Laser Projector
Max. Resolution
1920 x 1080
Features
Environmentally Friendly, HDMI, Interactive, USB, Wireless LAN
Includes
Lens Cover, Rear Cable Cover, Quick Setup Guide, 6' Power Cable, (3) USB A/B Cable, Projector Remote Control with 2 AA Batteries, Pen Holder, Markers for Auto Screen Adjustment, IR Reflectors, (2) Interactive Pens, Extra Pen Tips, Battery Charger, (2) AA Rechargeable Batteries, Warranty Statement, SMART SLS Redemption Code
Aspect Ratio
16:9
Operating Power Consumption
381 W
Throw Type
Ultra Short Throw
Number of Lamps
1
Graphic Mode
Full HD
Lamp Type
Laser Diode
Projection Method
Front, Ceiling
Contrast Ratio
2,500,000:1
Economy Mode Lamp Life
30000 hr
Output Scan Format
1080p
Video Signal Standard
HDTV
Standard Mode Brightness
5000 lm
Normal Mode Lamp Life
20000 hr
Native Aspect Ratio
16:9
Green Environmental Attribute
Environmentally Friendly
Wireless LAN
Yes
Interactive
Yes
Native Resolution
1920 x 1080
USB
Yes
HDMI
Yes
Lamp Life
20000 hrs (Normal)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.