Zoro Homepage

Epson ELPMBPJG Ceiling Mount for Projector - White - White

  • Mfr # V12H808001

  • Zoro # G6785914


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
4 in
Width
4.40 in
Depth
4.40 in
Includes
3" (76 mm) Extension Column, SpeedConnect Ceiling Plate.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V12H808001
Zoro #
G6785914
UPC #
010343924338
Country of Origin
Unknown

Dimensions

Height
4 in
Width
4.40 in
Depth
4.40 in

Details

Color
White
Includes
3" (76 mm) Extension Column, SpeedConnect Ceiling Plate.
Features
Quick Disconnect, Quick Connect, Roll Adjustment, Pitch Adjustment, Yaw Adjustment
Standards
UL
Item
Ceiling Mount
Device Supported
Projector

Description

Epson Universal Projector Ceiling Mount Kit includes a universal projector mount, 3" (76 mm) extension column and SpeedConnect ceiling plate.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.