Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EPSON POWERLITE 1290 PROJ

  • Mfr # V11HB59220

  • Zoro # G416313456


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Minimum Focal Length
18.20 mm
Optical Zoom
1.6x
Native Aspect Ratio
16:10
Width
12.2"
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V11HB59220
Zoro #
G416313456
UPC #
198390001384
Country of Origin
Philippines

Dimensions

Minimum Focal Length
18.20 mm
Width
12.2"
Depth
11.1"
Height
3.5"
Maximum Focal Length
29.10 mm
Minimum Diagonal Image Size
31"
Maximum Diagonal Image Size
25.33 ft

Details

Optical Zoom
1.6x
Native Aspect Ratio
16:10
USB
Yes
Projection Method
Front, Ceiling, Rear
HDMI Inputs
Yes
Lamp Type
UHE
Wireless LAN
Yes
Normal Mode Lamp Life
5500 Hour
Economy Mode Lamp Life
12000 Hour
Mount Type
Ceiling Mountable
Graphic Mode
Full HD
Native Resolution
1920 x 1080
Speaker Included
Yes
Lamp Watts
230 W
Package Contents
PowerLite 1290 Full HD 1080p Meeting Room Projector with Built-in WirelessPower cableProjector Remote control BatteriesQuick Setup Sheet
Output Scan Format
1080p
White Brightness
4100 lm
Video Signal Standard
HDTV
Throw Ratio
1.3 to 2.09
Standard Mode Brightness
4100 lm
Number of Lamps
1
Voltage Frequency
60 Hz
Operating Power Consumption
349 W
Item
3LCD Projector
Minimum Projection Distance
34.65"
Color
Black
Contrast Ratio
16,000:1
Color Supported
1.07 Billion Colors
Batteries Included
Yes
Maximum Projection Distance
46.88 ft

Description

POWERLITE 1290 PROJECTOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.