This item is Discontinued.

Epson S042307 Epson Fine Art Paper - Letter - 8.50 in. x 11 in. - 340 g-m - Textured Matte - 96 Percent Brightness - 25 - Pack - Bright White S042307

This item is Discontinued.

Epson

S042307 Epson Fine Art Paper - Letter - 8.50 in. x 11 in. - 340 g-m - Textured Matte - 96 Percent Brightness - 25 - Pack - Bright White (Discontinued)

Mfr # S042307
Zoro # G303895003
Country of Origin Italy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S042307
Zoro #
G303895003
UPC #
-
Country of Origin
Italy

Dimensions

Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Sheet Thickness
21 mil

Details

Item
Fine Art Paper
Color
Bright White
Brightness
96
Finish
Matte, Textured
Features
Lignin-free
Material
Cotton
For Use With
Epson Stylus Pro Printers:, 11880, 9800, 9880, 9900, 7800, 7880, 7900, 4800, 4880, 3800
Grammage
340 g/m²
Opacity Percentage
98%
Print Technology
Inkjet
Surface Finish
Textured
Sheet Standard
Letter

Description

Epson's history spans more than 100 years, with a heritage that began in watch making and led to the invention of the world's first quartz watch along with many other technology "firsts." This long tradition of creating products that are smaller and more precise continues today, with the development of some of the world's most advanced micromechantronics capabilities for ultra fine, high precision processing. Epson Fine Art Paper - Letter - 8.50" x 11" - 340 g/m2 - Textured, Matte - 96% Brightness - 25 / Pack - Bright White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.