Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ES1000 Ultraportable Tabletop Screen

  • Mfr # V12H002S4Y

  • Zoro # G916440881


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Screen Width
45.3 in
Diagonal Image Size
50 in
Compatibility
Multimedia Projectors: EX3200EX5200EX7200PowerLite 1220PowerLite 1260PowerLite 1750PowerLite 1760WPowerLite 1770WPowerLite 1775WPowerLite S9VS200VS400
Front Projection
Yes
Screen Height
34.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V12H002S4Y
Zoro #
G916440881
UPC #
10343881327
Country of Origin
China

Dimensions

Screen Width
45.3 in
Diagonal Image Size
50 in
Screen Height
34.5 in
Width
45.3 in
Height
34.5 in

Details

Compatibility
Multimedia Projectors: EX3200EX5200EX7200PowerLite 1220PowerLite 1260PowerLite 1750PowerLite 1760WPowerLite 1770WPowerLite 1775WPowerLite S9VS200VS400
Front Projection
Yes
Aspect Ratio
16:9, 4:3
Screen Fabric
Matte White
Includes
ES1000 Projection ScreenUser's Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.