Zoro Homepage

ES3000 Ultraportable Projector Screen

  • Mfr # V12H002S3Y

  • Zoro # G416440855


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Includes
ES3000 Projection ScreenWheeled Case
Screen Fabric
Matte White
Screen Height
11.5 in
Mounting
Floor Mount
Diagonal Image Size
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V12H002S3Y
Zoro #
G416440855
UPC #
10343875623
Country of Origin
China

Dimensions

Screen Height
11.5 in
Diagonal Image Size
80 in
Screen Width
13.5 in
Width
47.8 in
Height
10.8 in

Details

Includes
ES3000 Projection ScreenWheeled Case
Screen Fabric
Matte White
Mounting
Floor Mount
Item
Projection Screen
Screen Folding Mechanism
Manual
Color
Black/White
Aspect Ratio
16:10
Front Projection
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.