Zoro Homepage

Label Cartridge, Black on Fluorescent Red, Labels/Roll: Continuous

  • Mfr # 218FRPX

  • Zoro # G2397915


product price: $34.19
/ea

Key Features

Application
Safety, Facility ID, Barcoding, Asset Management, Medical and Lab Equipment
Label Color
Fluorescent Red
Printer Series Compatibility
2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3+, BEE3-EZ, BEE3-EZ+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218FRPX
Zoro #
G2397915
UPC #
-
Country of Origin
Japan

Dimensions

Width
3/4"
Roll Length
30 ft
Length
30 ft.
Label Maker Tape Thickness
0.003"
Label Thickness
0.003 in
Label Width
3/4 in

Details

Item
Label Cartridge
Application
Safety, Facility ID, Barcoding, Asset Management, Medical and Lab Equipment
Label Color
Fluorescent Red
Printer Series Compatibility
2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3+, BEE3-EZ, BEE3-EZ+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Solvent-Resistant, UV-Resistant
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
Continuous
Indoor / Outdoor
Indoor/Outdoor
Tape Material
Polyester
Legend
Blank
Color
Black on Fluorescent Red
Label Maker Tape Finish
Gloss
Max. Lines of Print
7
Metal Detectable
No
Label Type
Indoor/Outdoor
For Use With
Mfr. No. LW-PX900PCD, 2020LSTB, 2020LSTB-PC, 2020LSTB-PCD, 2270PCM, 2360PCM, 2012XLST, 2012XLST-PC, 2011XLB, 2011XLB-PC, 2010PC, 2001XLST, 2001XLB, 2001XL, BEE3, BEE3+
Tape Format
Continuous Roll
Temp. Range
-94 Degrees to 302 Degrees F
Background Color
Fluorescent Red
Maximum Service Temperature
302 Degrees F
Print Technology
Thermal-Transfer
Ribbon Color
Black
Labels per Row
1
Product Type
Fluorescent Tape
Secondary Label Included
No
Compatible Mfr Part Number
2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3-EZ, BEE3-EZ+, BEE3+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
Material Series
FRPX
Minimum Service Temperature
-94 Degrees F
For Print Method
Thermal Transfer

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 270A52, 490R18, 60YR02, 60YR03, 60YR54, 60YR55, 802G05, 802G06, 802G08, 802G09, 802G10, 802G11, 802G12, 802G13, 802G14, 802G15, 802G16, Compatible Mfr Part Number LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX, Label Color Fluorescent Red, Label Finish Gloss, Label Height 3/4 in, Label Material PET, Label Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.