Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Cartridge, Black on Violet, Labels/Roll: Continuous

  • Mfr # 218BVPX

  • Zoro # G2397781


product price: $33.09
/ea

Key Features

Application
Patch Panels, Cable Flagging, Tool/Equipment ID, Faceplate Marking, Barcoding, Records Management, Inventory Management, Asset Management, Safety, General ID
Label Color
Violet
Printer Series Compatibility
2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3+, BEE3-EZ, BEE3-EZ+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
218BVPX
Zoro #
G2397781
UPC #
-
Country of Origin
Japan

Dimensions

Width
3/4"
Roll Length
30 ft
Length
30 ft.
Label Maker Tape Thickness
0.003"
Label Width
3/4 in
Label Thickness
0.003 in

Details

Item
Label Cartridge
Application
Patch Panels, Cable Flagging, Tool/Equipment ID, Faceplate Marking, Barcoding, Records Management, Inventory Management, Asset Management, Safety, General ID
Label Color
Violet
Printer Series Compatibility
2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3+, BEE3-EZ, BEE3-EZ+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Solvent-Resistant, UV-Resistant
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
Continuous
Label Maker Tape Finish
Gloss
Temp. Range
-94 Degrees to 302 Degrees F
Color
Black on Violet
Background Color
Violet
Max. Lines of Print
7
Indoor / Outdoor
Indoor/Outdoor
Legend
Blank
Metal Detectable
No
Label Type
Indoor/Outdoor
For Use With
Mfr. No. LW-PX900PCD, 2020LSTB, 2020LSTB-PC, 2020LSTB-PCD, 2270PCM, 2360PCM, 2012XLST, 2012XLST-PC, 2011XLB, 2011XLB-PC, 2010PC, 2001XLST, 2001XLB, 2001XL, BEE3, BEE3+
Tape Material
Polyester
Tape Format
Continuous Roll
Standards
RoHS Compliant
Maximum Service Temperature
302 Degrees F
Product Type
Standard Tape
Material Series
BVPX
Print Technology
Thermal-Transfer
Adhesive Material
Acrylic
Labels per Row
1
Compatible Mfr Part Number
2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3-EZ, BEE3-EZ+, BEE3+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
Minimum Service Temperature
-94 Degrees F
Secondary Label Included
No
Ribbon Color
Black
For Print Method
Thermal Transfer

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 270A52, 490R18, 60YR02, 60YR03, 60YR54, 60YR55, 802G05, 802G06, 802G08, 802G09, 802G10, 802G11, 802G12, 802G13, 802G14, 802G15, 802G16, Compatible Mfr Part Number LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX, Label Color Violet, Label Finish Gloss, Label Height 3/4 in, Label Material PET, Label Width 3/4 in, Material Properties Chlorine-Free, Chloroethene-Free, Silicone-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.