Shop EPSON

Label Cartridge, Black on White, Labels/Roll: 225

  • Mfr # 55MJ65

  • Zoro # G1984386


product price:  $49.69
/ea

Key Features

Application
Cable and Wire
Label Color
White
Printer Series Compatibility
2360PCM, LW-PX800, LW-PX900, LW-PX900PCD, LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
Label Material
Vinyl
Label Media Format
Continuous Roll Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55MJ65
Zoro #
G1984386
UPC #
815407021769
Country of Origin
Japan

Dimensions

Width
1-1/2"
Roll Length
26 1/4 ft
Min. Wire Size
0.138 in
Length
26 13/64 ft
Height
1 1/2 in
Max. Wire Size
0.315 in
Roll Width
1 1/2 in
Maximum Wire Diameter
0.3 in
Minimum Wire Diameter
0.11 in
Printable Portion Height
5/32 in
Label Width
1 1/2 in
Label Height
1 1/2 in

Details

Item
Label Cartridge
Application
Cable and Wire
Label Color
White
Printer Series Compatibility
2360PCM, LW-PX800, LW-PX900, LW-PX900PCD, LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
Label Material
Vinyl
Label Media Format
Continuous Roll Cartridge
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
225
Color
Black on White
Material
Vinyl
Legend
Blank
Standards
Annex II (EU) 2015/863 Compliant, RoHS (2011/65/EU, UL/cUL Listed
Temp. Range
-40 Degrees to 194 Degrees F
Max. Lines of Print
3
Metal Detectable
No
For Use With
Mfr. No. LW-PX900PCD, LW-PX800, PEARLabel 360
Maximum Wire Gauge
6 AWG
Compatible Mfr Part Number
LW-PX800, LW-PX900, LW-PX900PCD, LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
Maximum Service Temperature
194 Degrees F
Minimum Wire Gauge
10 AWG
For Print Method
Thermal Transfer
Ribbon Color
Black
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Permanent
Label Attachment Style
Self-Laminating
Adhesive Material
Acrylic
Product Type
Wraparound Label
Double-Sided Printable
No

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Not Applicable, Label Material Vinyl, Label Color White, Label Finish Gloss, Label Height 1 1/2 in, Label Width 1 1/2 in, Number of Labels Included Not Applicable, Compatible Mfr Part Number LW-PX800, LW-PX900, LW-PX900PCD, LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.