Zoro Homepage

Label Cartridge, Black on White, Labels/Roll: Continuous

  • Mfr # 236BWPX

  • Zoro # G2397608


product price: $43.59
/ea

Key Features

Application
Patch Panels, Cable Flagging, Tool/Equipment ID, Faceplate Marking, Barcoding, Records Management, Inventory Management, Asset Management, Safety, General ID
Label Color
White
Printer Series Compatibility
LW-PX800, LW-PX900, PEARLabel 360
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236BWPX
Zoro #
G2397608
UPC #
-
Country of Origin
Japan

Dimensions

Width
1-1/2"
Roll Length
30 ft
Length
30 ft.
Label Maker Tape Thickness
0.003"
Label Thickness
0.003 in
Label Width
1 1/2 in

Details

Item
Label Cartridge
Application
Patch Panels, Cable Flagging, Tool/Equipment ID, Faceplate Marking, Barcoding, Records Management, Inventory Management, Asset Management, Safety, General ID
Label Color
White
Printer Series Compatibility
LW-PX800, LW-PX900, PEARLabel 360
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Solvent-Resistant, UV-Resistant
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
Continuous
Color
Black on White
Label Type
Indoor/Outdoor
Indoor / Outdoor
Indoor/Outdoor
For Use With
Mfr. No. LW-PX900PCD, 2020LSTB, 2020LSTB-PC, 2020LSTB-PCD, 2270PCM, 2360PCM, 2012XLST, 2012XLST-PC, 2011XLB, 2011XLB-PC, 2010PC, 2001XLST, 2001XLB, 2001XL
Background Color
White
Metal Detectable
No
Temp. Range
-94 Degrees to 302 Degrees F
Max. Lines of Print
13
Tape Format
Continuous Roll
Label Maker Tape Finish
Gloss
Tape Material
Polyester
Legend
Blank
Standards
RoHS Compliant, UL-969
Labels per Row
1
Print Technology
Thermal-Transfer
Ribbon Color
Black
Minimum Service Temperature
-94 Degrees F
Maximum Service Temperature
302 Degrees F
Product Type
Standard Tape
Secondary Label Included
No
Compatible Mfr Part Number
LW-PX800, LW-PX900, PEARLabel 360
Material Series
BWPX
For Print Method
Thermal Transfer
Adhesive Material
Acrylic

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 60YR02, 60YR03, 60YR54, 60YR55, 802G10, 802G13, 802G15, Compatible Mfr Part Number LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX, Label Color White, Label Finish Gloss, Label Height 1 1/2 in, Label Material PET, Label Width 1 1/2 in, Material Properties Chlorine-Free, Chloroethene-Free, Silicone-Free, Printer Series Compatibility LW-PX800, LW-PX900, PEARLabel 360, Ribbon Color Black, Roll Length 30 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.