Zoro Homepage

Label Cartridge, White on Green, Labels/Roll: Continuous

  • Mfr # 218WGPX

  • Zoro # G2397757


product price: $27.99
/ea

Key Features

Application
Patch Panels, Cable Flagging, Tool/Equipment ID, Faceplate Marking, Barcoding, Records Management, Inventory Management, Asset Management, Safety, General ID
Label Color
Green
Printer Series Compatibility
2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3+, BEE3-EZ, BEE3-EZ+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218WGPX
Zoro #
G2397757
UPC #
-
Country of Origin
Japan

Dimensions

Width
3/4"
Roll Length
30 ft
Length
30 ft.
Label Maker Tape Thickness
0.003"
Label Width
3/4 in
Label Thickness
0.003 in

Details

Item
Label Cartridge
Application
Patch Panels, Cable Flagging, Tool/Equipment ID, Faceplate Marking, Barcoding, Records Management, Inventory Management, Asset Management, Safety, General ID
Label Color
Green
Printer Series Compatibility
2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3+, BEE3-EZ, BEE3-EZ+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Solvent-Resistant, UV-Resistant
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
Continuous
Color
White on Green
Max. Lines of Print
7
Label Type
Indoor/Outdoor
Tape Material
Polyester
For Use With
Mfr. No. LW-PX900PCD, 2020LSTB, 2020LSTB-PC, 2020LSTB-PCD, 2270PCM, 2360PCM, 2012XLST, 2012XLST-PC, 2011XLB, 2011XLB-PC, 2010PC, 2001XLST, 2001XLB, 2001XL, BEE3, BEE3+
Temp. Range
-94 Degrees to 302 Degrees F
Background Color
Green
Metal Detectable
No
Tape Format
Continuous Roll
Label Maker Tape Finish
Gloss
Indoor / Outdoor
Indoor/Outdoor
Legend
Blank
Standards
RoHS Compliant
Ribbon Color
White
Product Type
Standard Tape
Print Technology
Thermal-Transfer
Compatible Mfr Part Number
2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3-EZ, BEE3-EZ+, BEE3+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
Adhesive Material
Acrylic
Maximum Service Temperature
302 Degrees F
For Print Method
Thermal Transfer
Secondary Label Included
No
Minimum Service Temperature
-94 Degrees F
Material Series
WGPX
Labels per Row
1

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 270A52, 490R18, 60YR02, 60YR03, 60YR54, 60YR55, 802G05, 802G06, 802G08, 802G09, 802G10, 802G11, 802G12, 802G13, 802G14, 802G15, 802G16, Compatible Mfr Part Number LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX, Label Color Green, Label Finish Gloss, Label Height 3/4 in, Label Material PET, Label Width 3/4 in, Material Properties Chlorine-Free, Chloroethene-Free, Silicone-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.