Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Cartridge, White on Red, Labels/Roll: Continuous

  • Mfr # 224WRPX

  • Zoro # G2397669


product price: $34.79
/ea

Key Features

Application
Patch Panels, Cable Flagging, Tool/Equipment ID, Faceplate Marking, Barcoding, Records Management, Inventory Management, Asset Management, Safety, General ID
Label Color
Red
Printer Series Compatibility
2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224WRPX
Zoro #
G2397669
UPC #
-
Country of Origin
Japan

Dimensions

Width
1"
Roll Length
30 ft
Label Maker Tape Thickness
0.003"
Length
30 ft.
Label Thickness
0.003 in
Label Width
1 in

Details

Item
Label Cartridge
Application
Patch Panels, Cable Flagging, Tool/Equipment ID, Faceplate Marking, Barcoding, Records Management, Inventory Management, Asset Management, Safety, General ID
Label Color
Red
Printer Series Compatibility
2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
Label Material
Polyester
Label Media Format
Continuous Roll Cartridge
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Solvent-Resistant, UV-Resistant
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
Continuous
Max. Lines of Print
10
Color
White on Red
For Use With
Mfr. No. LW-PX900PCD, 2020LSTB, 2020LSTB-PC, 2020LSTB-PCD, 2270PCM, 2360PCM, 2012XLST, 2012XLST-PC, 2011XLB, 2011XLB-PC, 2010PC, 2001XLST, 2001XLB, 2001XL
Label Maker Tape Finish
Gloss
Metal Detectable
No
Legend
Blank
Indoor / Outdoor
Indoor/Outdoor
Tape Format
Continuous Roll
Label Type
Indoor/Outdoor
Temp. Range
-94 Degrees to 302 Degrees F
Tape Material
Polyester
Background Color
Red
Standards
RoHS Compliant
Adhesive Material
Acrylic
Product Type
Standard Tape
Secondary Label Included
No
Compatible Mfr Part Number
2001XL, 2001XLB, 2001XLST, 2010-PC, 2011XLB, 2012XLST, 2020LSTB, BEE3, BEE3-EZ, BEE3-EZ+, BEE3+, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, PEARLabel 270, PEARLabel 360
Print Technology
Thermal-Transfer
Maximum Service Temperature
302 Degrees F
Minimum Service Temperature
-94 Degrees F
Ribbon Color
White
Material Series
WRPX
Labels per Row
1
For Print Method
Thermal Transfer

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 60YR02, 60YR03, 60YR54, 60YR55, 802G08, 802G09, 802G10, 802G11, 802G12, 802G13, 802G15, 802G16, Compatible Mfr Part Number LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX, Label Color Red, Label Finish Gloss, Label Height 1 in, Label Material PET, Label Width 1 in, Material Properties Chlorine-Free, Chloroethene-Free, Silicone-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.