Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Epson Label Printer Kit, Single Color LW-Z5010PX-I

Label Printer Kit, Single Color (Discontinued)

  • Mfr # LW-Z5010PX-I
  • Zoro # G800700121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW-Z5010PX-I
Zoro #
G800700121
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7 5/8 in
Overall Height
6 in
Max Label Width
2"
Overall Length
7 3/4 in
Battery Size
1850 mAh
Maximum Label Width
2 in

Details

Item
Label Printer Kit
For Use With
Epson Datacom app, Epson iLabel app, Epson Label Editor Software for Windows, PC Connect and Stand-Alone
Includes
(1) Bulk Roll Supply, (1) Bulk Supply Stand, (1) Tape Cartridge, USB Cable
Application
Cable and Wire, Inventory Management, Panel Labeling, Specimen ID
Standards
Energy-Star Certified
Continuous and Die-Cut Materials Supported
Continuous, Die Cut
Label Formats Supported
Roll-Fed
Printer Weight
7.2 lb
Color Printing Capability
Single Color
Printing Software Compatibility
Free Label Editor, Mobile Apps
Features
Half-Cut Feature Cuts only the Label, Not the Backing, Prints High-Volume Label Batches Using 147 ft (45 m) Bulk Roll Label Supplies
Display
Color LCD; Color Touch Screen
Battery Included
Yes
Printer Series
LABELWORKS PX
Power Source
AC Power, Battery Power
Print Technology
Thermal-Transfer
Manufacturers Warranty
Lifetime
Wi-Fi Connectivity
Wi-Fi
Printhead Resolution
300 dpi
Product Type
Portable Printer
Voltage
110 V AC
Battery
Rechargeable Battery
Maximum Print Speed
50 mm/sec
Input Method
Touchscreen, QWERTY
Color
Black
Power Configuration
Rechargeable Battery
Mode of Operation
PC Connected, Standalone
Includes Bulk Roll Stand - Portable Label Printers
Bulk Roll Stand
Printer Connectivity
Ethernet, USB, Wi-Fi, Wireless
Cutter Type
Automatic Cutter
Brand & Series - Handheld & Portable Label Printers
EPSON LABELWORKS PX
Included Software
Epson Label Editor
Wireless Connectivity
No Wireless Connectivity, Wi-Fi
Compatible Mfr Part Number
203B20BWPX, 203B20BYPX, 204BWPX, 205STBBPX, 205STBGPX, 205STBRPX, 205STBWPX, 205STBYPX, 205STWBPX, 206BBPX, 206BCPX, 206BGPX, 206BRPX, 206BWPX, 206BYPX, 206WBPX, 208B20BWPX, 208STBYPX, 209BBPX, 209BCPX, 209BGPX, 209BRPX, 209BWPX, 209BYPX, 209IBWPX, 209IBYPX, 209SMPX, 209WBPX, 210STBWPX, 211STBRPX, 211STBWPX, 211STBYPX, 211STWBPX, 212BBPX, 212BCPX, 212BGPX, 212BOPX, 212BRPX, 212BWPX, 212BYPX, 212GBPX, 212GCPX, 212IBWPX, 212IBYPX, 212MTBBPX-4.9, 212MTBGPX-4.9, 212MTBRPX-4.9, 212MTBWPX-4.9, 212MTBYPX-4.9, 212RAPX, 212RWPX, 212SMPX, 212VTBWPX, 212VTBYPX, 212WBPX, 212WCPX, 212WGPX, 212WLPX, 212WRPX, 214STBWPX, 214STBYPX, 218BBPX, 218BCPX, 218BGPX, 218BOPX, 218BRPX, 218BTMPX, 218BVPX, 218BWPX, 218BYPX, 218FGPX, 218FOPX, 218FPPX, 218FRPX, 218FYPX, 218IBWPX, 218IBYPX, 218MTBBPX-4.9, 218MTBGPX-4.9, 218MTBRPX-4.9, 218MTBWPX-4.9, 218MTBYPX-4.9, 218SMPX, 218VTBWPX, 218VTBYPX, 218WBPX, 218WCPX, 218WGPX, 218WLPX, 218WOPX, 218WRPX, 221STBWPX, 221STBYPX, 224BBPX, 224BCPX, 224BGPX, 224BOPX, 224BRPX, 224BWPX, 224BYPX, 224IBWPX, 224IBYPX, 224LMYPX, 224MTBBPX-4.9, 224MTBGPX-4.9, 224MTBRPX-4.9, 224MTBWPX-4.9, 224MTBYPX-4.9, 224RFWPX, 224SMPX, 224VSLPX, 224VTBWPX, 224VTBYPX, 224WBPX, 224WCPX, 224WGPX, 224WLPX, 224WRPX, 236BBPX, 236BCPX, 236BGPX, 236BOPX, 236BRPX, 236BWPX, 236BYPX, 236HCPX, 236IBWPX, 236IBYPX, 236MTBBPX-4.9, 236MTBGPX-4.9, 236MTBRPX-4.9, 236MTBWPX-4.9, 236MTBYPX-4.9, 236SMPX, 236VSLPX, 236VTBWPX, 236VTBYPX, 236WBPX, 236WGPX, 236WLPX, 236WRPX, 250BBPX, 250BCPX, 250BGPX, 250BRPX, 250BWPX, 250BYPX, 250HCPX, 250IBWPX, 250MTBWPX, 250VTBWPX, 250VTBYPX, B203STBWPX, B203STBYPX, B208STBWPX, B208STBYPX, B209BWPX, B209BYPX, B212BWPX, B212BYPX, B212VTBWPX, B212VTBYPX, B218BWPX, B218BYPX, B218VTBWPX, B218VTBYPX, B224BWPX, B224BYPX, B224VSLPX, B224VTBWPX, B224VTBYPX, B236BWPX, B236BYPX, B236VSLPX, B236VTBWPX, B236VTBYPX, B250BWPX, B250BYPX, B250VTBWPX, B250VTBYPX, BL203STBWX25PX, BL203STBYX25PX, BL208STBWX35PX, BL208STBYX35PX, BVSL13X19PX, BVSL13X38PX, BVSL25X38PX, BVSL38X38PX

Description

Label Printer Kit, Color Printing Capability Single Color

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.