Zoro Homepage
This item is Discontinued.
Epson Label Printer Kit, Single Color LW-Z5010PX-PP

Label Printer Kit, Single Color (Discontinued)

  • Mfr # LW-Z5010PX-PP
  • Zoro # G600700048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW-Z5010PX-PP
Zoro #
G600700048
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7 5/8 in
Overall Height
6 in
Overall Length
7 3/4 in
Battery Size
1850 mAh
Maximum Label Width
2 in
Max Label Width
2"

Description

Label Printer Kit, Color Printing Capability Single Color

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.