Shop EPSON
See all product information
Create Account
Label/Ribbon Cartridge, White, Gloss, 2 in W
Mfr # 60YR47
Zoro # G000690000
product price:Â $51.29
/eaKey Features
Application
General Labeling
Label Color
White
Printer Series Compatibility
LW-Z5000PX, LW-Z5010PX
Label Material
PET
Label Media Format
Continuous Roll Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60YR47
- Zoro #
- G000690000
- UPC #
- 815407022001
- Country of Origin
- China
Dimensions
- Roll Length
- 26 ft
- Label Width
- 2 in
- Label Height
- 2 in
- Label Thickness
- 0.006 in
Description
Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 60YR02, 60YR03, 60YR56, 60YR57, Compatible Mfr Part Number LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-R, Label Color White, Label Finish Gloss, Label Height 2 in, Label Material PET, Label Width 2 in, Material Properties Chlorine-Free, Chloroethene-Free, Silicone-Free, Printer Series Compatibility LW-Z5000PX, LW-Z5010PX, Ribbon Color Black, Roll Length 26 ft, Vial/Tube Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.